Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Board, Dryerse, Film, 8X4, White, 96"x48", Dry Erase, 48", 96", White DEF8X4

Board, Dryerse, Film, 8X4, White, 96"x48", Dry Erase, 48", 96", White (Discontinued)

  • Mfr # DEF8X4
  • Zoro # G5024951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEF8X4
Zoro #
G5024951
UPC #
051141396781
Country of Origin
United States

Dimensions

Dry Erase Height
48"
Dry Erase Width
96"
Height
48"
Depth
7 mil
Board Width
96"

Details

Item
Board,Dryerse,Film,8X4,White,96"x48"
Board Color
White
Dry Erase Surface Type
Dry Erase
Board Material
Dry Erase
For Use
Dry Erase Markers
Mounting Details
Adhesive Backing
Stand-Alone Product
Yes
Additional Mounting Details
Self-Adhesive Backing
Mounting Method
Adhesive
Board-Like Surface Material(s)
Laminate Film

Description

It's an amazing feeling when your team just clickseveryone feels a shared drive toward success. Capture that feeling at your next meeting with Post-it® Dry Erase Surface. This flexible dry erase whiteboard transforms walls and other surfaces into a whiteboard. The surface is stain free and allows your team to be creative and share ideas, again and again, without ghosting. Post-it® Dry Erase Surface is easy to install and requires no tools just unroll, peel and stick. Transform walls, replace a blackboard or stained whiteboard into a fresh dry erase surface. Use with Post-it® Super Sticky Notes to organize ideas. Whenever you want to brainstorm, present or track projects, Post-it® Brand is ready to help you succeed.


  • Quickly transform your doors, walls and cabinets into a whiteboard.
  • Easy to installsimply unroll, peel the liner and stick to your work or home surface.
  • Dry erase markers erase cleanly every time for more brainstorm time and a smooth surface allows you to write ideas down without interruption.
  • Sticks securely and removes cleanly to painted drywall, finished wood, whiteboard, chalkboard, glass and painted steel.
  • Create a new whiteboard surface over an old chalkboard or resurface a stained whiteboard for a fresh new board ready for ideas.
  • Transform a wall into a whiteboard surface and use with POST-IT® Super Sticky Notes to help inspire teamwork and creativity.
  • Blue liner is lightly attached to backing for easier removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.