Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Erase Sheet, Plastic, 48 in, 96 in

  • Mfr # DEF8X4

  • Zoro # G9754071


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
White
Board Properties
Non-Magnetic
Dry Erase Height
48 in
Dry Erase Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEF8X4
Zoro #
G9754071
UPC #
00051141396781
Country of Origin
United States

Dimensions

Dry Erase Height
48 in
Dry Erase Width
96 in
Overall Width
8 ft
Overall Height
4 ft

Details

Item
Dry Erase Sheet
Material
Plastic
Color
White
Board Properties
Non-Magnetic
Includes
Self-Sticking Sheet with Removable Backing
Dry Erase Product Grouping
Dry Erase Sheet
Dry Erase Surface Type
Plastic
Dry Erase Surface Finish
Gloss
Sheets per Roll
1
Mounting/Mobility Type
Self-Sticking
Finish
Gloss
Sheets Per Roll
1
Resistance Properties
Ghost-Resistant

Description

Dry Erase Product Grouping Dry Erase Sheet, Board Properties Non-Magnetic, Mounting/Mobility Type Self-Sticking, Dry Erase Surface Type Plastic, Dry Erase Height 48 in, Dry Erase Width 96 in, Dry Erase Surface Finish Gloss, Includes Self-Sticking Sheet with Removable Backing, Sheets Per Roll 1, White, Dry Erase Sheet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.