Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Arrow 1" Page Flags, Three Assorted Bright Colors, PK60 682-ARROW

Arrow 1" Page Flags, Three Assorted Bright Colors, PK60 (Discontinued)

  • Mfr # 682-ARROW
  • Zoro # G4602252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
682-ARROW
Zoro #
G4602252
UPC #
51141371863
Country of Origin
United States

Dimensions

Width
1"
Size
1" x 3/4"
Overall Width
1"
Height
1 7/10"
Overall Height
1.7"

Details

Item
Page Flags
Color
Assorted Brights
Weight
0.03 lbs
Features
Reusable/Repositionable, Writable Message Flags—Ideal for pointing to something on a page and adding notes or comments.
Paper Weight
0.03 lbs
Dispenser
Pop-Up
Color Type
Brights
Assortment Colors
Aqua; Lime; Pink

Description

Post-it® Flags Arrow 1" Page Flags, Three Assorted Bright Colors, 60/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.