Zoro Homepage
This item is Discontinued.
Post-It Arrow 1" Page Flags, Three Assorted, PK60 682-ARROW

Arrow 1" Page Flags, Three Assorted, PK60 (Discontinued)

  • Mfr # 682-ARROW
  • Zoro # G8749089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
682-ARROW
Zoro #
G8749089
UPC #
-
Country of Origin
United States

Details

Item
Arrow 1" Page Flags,Three Assorted,PK60

Description

Arrow 1 In. Page Flags,Three Assorted,PK60, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.