
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BN11O
Zoro #
G4578120
UPC #
638060164389
Country of Origin
United States
Dimensions
Sheet Size
11 x 11
Size
11 x 11
Length
11"
Width
11"
Details
Item
Paper Pads/Note Pads
Color
Orange
Paper Weight
0.528 lbs
Number of Sheets
30
Rule
Unruled
Material
Paper
Weight
0.528 lbs
Paper Color
Orange
Binding
Glued/Gummed; Top
Number of Subjects/Sections
1
Description
Post-it® Notes Super Sticky Big Notes, 11 x 11, Orange, 30 Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.