Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Boards, Dry Erase, 48", 50 ft, White FWS50X4

Boards, Dry Erase, 48", 50 ft, White (Discontinued)

  • Mfr # FWS50X4
  • Zoro # G705674565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWS50X4
Zoro #
G705674565
UPC #
638060276662
Country of Origin
United States

Dimensions

Dry Erase Height
48"
Dry Erase Width
50 ft
Height
48"
Board Width
50 ft

Details

Item
Boards
Board Color
White
Dry Erase Surface Type
Dry Erase
Mounting/Mobility Type
Peel and Stick Backing
Includes
(1) Microfiber Cleaning Cloth; (1) Water Bottle
Material
Permanent Marker Whiteboard Surface
Board Material
Permanent Marker Whiteboard Surface
For Use
Dry Erase Markers; Permanent Markers
Board Style
Dry Erase
Mounting Details
Peel and Stick Backing
Weight
19.4 lbs
Additional Mounting Details
Peel & Stick Adhesive Backing
Stand-Alone Product
Yes
Board-Like Surface Material(s)
Flex Write Laminate Film
Mounting Method
Adhesive

Description

It's an amazing feeling when your team just clicks—everyone feels a shared drive toward success. Capture that feeling at your next session with Post it® Flex Write Surface. The dry erase whiteboard you can use with dry erase and permanent markers to help track due dates, to do's and metrics for your team projects. Transform your space by resurfacing a blackboard, stained whiteboard or cover an entire wall. With the use of permanent markers, there is less chance of accidental smearing or erasing, and the permanent marker wipes away with just water. Whenever you want to brainstorm, present or track projects, Post it® Brand is ready to help you succeed.


  • Quickly transform your work surface into a whiteboard, simply unroll, peel and stick.
  • Use dry erase and permanent markers.
  • Long-term planning is easier than ever with the use of permanent markers to prevent accidental smearing and erasing.
  • Includes microfiber cleaning cloth and water bottle.
  • To clean, wipe away dry erase marker with cloth and wipe away permanent marker with water and cloth.
  • Transform an entire wall into a whiteboard surface to help inspire teamwork and creativity.
  • Sticks securely and removes cleanly without damaging the surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.