Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Canary Yellow Note Pads, 3 x 3, 90-Sheet, PK5 654-5SSCY

Canary Yellow Note Pads, 3 x 3, 90-Sheet, PK5 (Discontinued)

  • Mfr # 654-5SSCY
  • Zoro # G4526189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654-5SSCY
Zoro #
G4526189
UPC #
638060074336
Country of Origin
United States

Dimensions

Size
3" x 3"
Sheet Size
3" x 3"

Details

Item
Self-Stick Pads
Paper Weight
0.456 lbs
Rule
Unruled
Number of Sheets
90
Color
Canary Yellow
Weight
0.456 lbs
Pad Type
Super-Sticky
Shape
Square

Description

Post-it® Super Sticky Notes stick practically anywhere, helping you make sure your note gets noticed. They're perfect for sharing information with others. A familiar, attention-grabbing color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.