This item is Discontinued.

Post-It Die-Cut Star Shaped Notepads, 2.6 x 2.6, Pink, Yellow, 75 Sht/Pad, PK2 7350-STR

Die-Cut Star Shaped Notepads, 2.6 x 2.6, Pink, Yellow, 75 Sht/Pad, PK2 (Discontinued)

  • Mfr # 7350-STR
  • Zoro # G400001185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7350-STR
Zoro #
G400001185
UPC #
51131945883
Country of Origin
United States

Dimensions

Size
2.6" x 2.6"
Sheet Size
2.6" x 2.6"

Details

Item
Self-Stick Pads
Paper Color
Pink; Yellow
Rule
Unruled
Color
Assorted
Number of Sheets
75
Paper Weight
0.114 lbs
Weight
0.114 lbs
Shape
Star
Pad Type
Novelty

Description

Great to get your ideas noticed. Fun, star-shaped notes liven up your message. Stick almost anywhere and stay put. Includes one pad of yellow stars and one pad of pink stars.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.