Zoro Homepage

Dispenser, Note, Black

  • Mfr # DS330BK

  • Zoro # G5024936


product price: $12.99
/ea

Key Features

Color
Black/Clear
Paper Weight
1.164 lbs
Number of Sheets
50
Sheet Size
3 x 3
Size
3 x 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS330BK
Zoro #
G5024936
UPC #
-
Country of Origin
China

Dimensions

Sheet Size
3 x 3
Size
3 x 3
Overall Height
1.63"
Overall Width
4.19"
Depth
4.06"

Details

Item
Dispenser,Note,Black
Color
Black/Clear
Paper Weight
1.164 lbs
Number of Sheets
50
Weight
1.164 lbs
Features
Clear Top—Includes one 50-sheet pad of canary-yellow Super Sticky Pop-up Notes.
Material
Plastic
Includes
50-Sheet Canary Yellow Pop-up Pad
Body Material
Plastic
Paper Color
Canary Yellow
Note Dispenser Type
Pop-Up

Description

Dispenser,Note,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.