
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WD330BK
Zoro #
G5024315
UPC #
051141395791
Country of Origin
China
Dimensions
Sheet Size
3 x 3
Size
3 x 3
Overall Height
1.75"
Overall Width
3.38"
Overall Depth
4"
Details
Item
Dispenser,Pop-Up,3"X3",Black
Color
Black/Clear
Paper Weight
1.22 lbs
Number of Sheets
45
Product Type
Dispenser,Pop-Up,3"X3",Black
Body Material
Plastic
Paper Color
Color Varies
Features
Note Pad Color Varies
Note Dispenser Type
Pop-Up
Includes
45-Sheet Color Varies Pop-up Super Sticky Pad
Description
Dispenser,Pop-Up,3 In.X3 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.