
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT330
Zoro #
G5024997
UPC #
051141380490
Country of Origin
China
Dimensions
Sheet Size
3 x 3
Size
3 x 3
Overall Height
4.25"
Overall Width
3"
Depth
4"
Details
Item
Dispenser,Pop-Up,Cat,White
Color
White
Paper Weight
1.286 lbs
Number of Sheets
45
Product Type
Dispenser,Pop-Up,Cat,White
Weight
1.286 lbs
Includes
(2) Rio de Janeiro Super Sticky Pop-up Pad
Material
Plastic
Paper Color
Rio de Janeiro
Body Material
Plastic
Note Dispenser Type
Pop-Up
Refillable (Yes/No)
Yes
Description
Post-it® Note Dispensers are always there when you need to capture great ideas. This fun white cat shaped dispenser holds 3 x 3 Post-it® Dispenser Notes. Help increase your productivity with a little fun! With the specially-designed dispenser, notes are always where you need them. For refills, look for the accordion-shaped icon on all packages of Post-it® Dispenser Notes. Post-it® Dispenser Notes are recyclable.
- Cat-shaped desktop Pop-up Note dispenser holds 3 x 3 notes.
- Post-it® Note Dispensers are always there when you need to capture great ideas.
- Specially-designed dispenser stays in one place to keep your desk organized.
- Notes pop up one at a time.
- Use for notes or reminders to yourself or others.
- For refills, look for the accordion-shaped icon on all packages of Post-it® Dispenser Notes.
- Post-it® Dispenser Notes are recyclable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.