Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Erase Accessory Tray, Plastic, Clear

  • Mfr # DEFTRAY

  • Zoro # G9754053


product price: $6.79
/ea

Key Features

Material
Polystyrene
Color
Black
Width
8 7/16 in
Depth
3 1/32 in
Height
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEFTRAY
Zoro #
G9754053
UPC #
00051141986388
Country of Origin
United States

Dimensions

Width
8 7/16 in
Depth
3 1/32 in
Height
5 1/4 in
Overall Height
5 1/4 in
Overall Length
8 7/16 in
Overall Depth
3 1/16 in

Details

Item
Accessory Tray
Material
Polystyrene
Color
Black
Includes
(4) Strips
Mounting Style
Self-Adhesive
Product Type
Accessory Tray

Description

Dry Erase Accessory Tray,Plastic,Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.