Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEF3X2
Zoro #
G9508423
UPC #
00051141396750
Country of Origin
United States
Dimensions
Dry Erase Height
24"
Dry Erase Width
36"
Details
Dry Erase Product Grouping
Dry Erase Sheet
Board Properties
Non-Magnetic
Color
White
Item
Dry Erase Sheet
Dry Erase Surface Type
Plastic
Mounting/Mobility Type
Self-Sticking
Dry Erase Surface Finish
Gloss
Sheets per Roll
1
Includes
Self-Sticking Sheet with Removable Backing
Sheets Per Roll
1
Description
Dry Erase Product Grouping Dry Erase Sheet, Board Properties Non-Magnetic, Mounting/Mobility Type Self-Sticking, Dry Erase Surface Type Plastic, Dry Erase Height 24 in, Dry Erase Width 36 in, Dry Erase Surface Finish Gloss, Includes Self-Sticking Sheet with Removable Backing, Sheets Per Roll 1, White, Dry Erase Sheet
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.