Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Erase Sheet, Plastic, 600 in, 48 in

  • Mfr # EE50x4

  • Zoro # G8082016


product price: $893.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
White
Dry Erase Height
600 in
Dry Erase Width
48 in
Sheets per Roll
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE50x4
Zoro #
G8082016
UPC #
00638060276662
Country of Origin
United States

Dimensions

Dry Erase Height
600 in
Dry Erase Width
48 in
Overall Width
4 ft
Overall Height
50 ft

Details

Item
Dry Erase Sheet
Material
Plastic
Color
White
Sheets per Roll
1
Dry Erase Surface Type
Plastic
Includes
Cutting Tool, Eraser Cloth, Water Bottle
Mounting/Mobility Type
Self-Sticking
Finish
Gloss
Sheets Per Roll
1
Resistance Properties
Ghost-Resistant

Description

Dry Erase Product Grouping Dry Erase Sheet, Board Properties Non-Magnetic, Mounting/Mobility Type Self-Sticking, Dry Erase Surface Type Plastic, Dry Erase Height 600 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Includes Cutting Tool, Eraser Cloth, Water Bottle, Sheets Per Roll 1, White, Dry Erase Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.