Zoro Homepage

Dry Erase Sheets, Laminate Film Surface, 7in x 11.3in, White, 3PK

  • Mfr # DEFSHEETS-3PK

  • Zoro # G215510988


product price: $13.15
/pk 3, $4.38/ea

Key Features

Color
White
Material
Laminate Film
Surface Finish
Laminate Film
Mounting/Mobility Type
Adhesive
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEFSHEETS-3PK
Zoro #
G215510988
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in

Details

Color
White
Material
Laminate Film
Item
Dry Erase Tiles/Sheets/Rolls
Surface Finish
Laminate Film
Mounting/Mobility Type
Adhesive

Description

Flexible dry erase whiteboard transforms walls and other surfaces into a whiteboard. The surface is stain free and allows your team to be creative and share ideas, again and again, without ghosting. Easy to install and requires no tools-just unroll, peel and stick. Transform walls, replace a blackboard or stained whiteboard into a fresh dry erase surface. Use with Post it Super Sticky Notes to organize ideas. Whenever you want to brainstorm, present or track projects, Post it Brand is ready to help you succeed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.