Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Easel Pad, 30 x 25in, White, PK2 560

Easel Pad, 30 x 25in, White, PK2 (Discontinued)

  • Mfr # 560
  • Zoro # G7615666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560
Zoro #
G7615666
UPC #
00021200707285
Country of Origin
United States

Dimensions

Sheet Size
25" x 30"

Details

Item
Easel Pad
Paper Type
1" Ruled
Color
White
Number of Sheets
30
Features
Self-Stick

Description

Easel Pad, Paper Type 1 In. Ruled, Sheet Size 25 In. x 30 In., Color White, Number of Sheets 30, Features Self-Stick, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.