Zoro Homepage

Easel Pad, Plain, White, 25 in x 30 in, PK6

  • Mfr # 559 VAD 6PK

  • Zoro # G5410982


product price: $136.99
/pk 6, $22.83/ea
Free Shipping & Returns

Key Features

Color
White
Features
Repositionable, Slots Fit Most Stands, Sticks to Most Surfaces
Sheet Size
25 in x 30 in
Paper Type
Plain
Number of Sheets
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559 VAD 6PK
Zoro #
G5410982
UPC #
50051131979340
Country of Origin
United States

Dimensions

Sheet Size
25 in x 30 in
Sheet Width
23 in
Sheet Height
25 in

Details

Item
Easel Pad
Color
White
Features
Repositionable, Slots Fit Most Stands, Sticks to Most Surfaces
Paper Type
Plain
Number of Sheets
30
Product Type
Easel Pad

Description

Easel Pad, Paper Type Plain, Sheet Size 25 in x 30 in, Color White, Number of Sheets 30, Features Repositionable, Slots Fit Most Stands, Sticks to Most Surfaces, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.