Zoro Homepage

Easel Pad, Plan, 30 In., White, PK4

  • Mfr # 559VAD4PK

  • Zoro # G1281095


product price: $97.35
/pk 4, $24.34/ea
Free Shipping & Returns

Key Features

Color
White
Material
Paper
Features
Repositionable
Number of Sheets
30
Paper Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559VAD4PK
Zoro #
G1281095
UPC #
50021200468150
Country of Origin
United States

Dimensions

Sheet Size
25 in x 30 in
Height
30"
Sheet Height
29 9/10 in
Sheet Width
25 in

Details

Item
Easel Pad
Color
White
Material
Paper
Features
Repositionable
Number of Sheets
30
Paper Type
Plain
Product Type
Easel Pad

Description

Easel Pad, Paper Type Plain, Sheet Size 25 in x 30 in, Color White, Number of Sheets 30, Features Repositionable, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.