Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easy-Erase Whiteboard Sheets, Plastic Surface, 9.1 x 9.1, White, 2PK

  • Mfr # FWS-SHEETS-2PK

  • Zoro # G415511013


product price: $16.19
/pk 2, $8.10/ea

Key Features

Color
White
Mounting/Mobility Type
Adhesive
Width
9.1 in
Material
Plastic
Includes
Microfiber Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWS-SHEETS-2PK
Zoro #
G415511013
UPC #
-
Country of Origin
United States

Dimensions

Width
9.1 in

Details

Color
White
Mounting/Mobility Type
Adhesive
Item
Dry Erase Tiles/Sheets/Rolls
Material
Plastic
Includes
Microfiber Cloth

Description

Create a stain-proof dry erase whiteboard you can use with dry erase and permanent markers. Create templates to track due dates, action items, agendas, homework assignments and more. Go ahead, use permanent markers to prevent accidental smearing or erasing. For example, create a calendar outline in permanent marker, then use dry erase markers for adding individual day tasks. Wipe off dry erase markers, while the calendar created in permanent marker stays intact. When it's time to change, the permanent marker wipes away with just water. Allows you the flexibility to instantly transform cabinets, walls, desks and work surfaces into a whiteboard and the freedom to write with permanent markers without stains.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.