Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It File Tabs, 2x1 1/2, Assorted Pas, PK24 686-PWAV

File Tabs, 2x1 1/2, Assorted Pas, PK24 (Discontinued)

  • Mfr # 686-PWAV
  • Zoro # G9750485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
686-PWAV
Zoro #
G9750485
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Height
1.5"

Details

Item
File Tabs,2x1 1/2,Assorted Pas,PK24
Color
Assorted Pastel
Tab Type
All-Purpose Tabs
Material
Self-Stick Note Paper
Tab Cut
1/5-Cut
Features
Solid Color 2" x 1.5" Tabs
Weight
0.033 lbs
File Insert/Tab Type
All-Purpose Tabs
Assortment
Aqua; Lavender; Light Pink; White
Tab Material
Self-Stick Note Paper

Description

File Tabs,2x1 1/2,Assorted Pas,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.