Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It File Tabs, 2x1 1/2, Assorted Primary, PK30 686ROYGB

File Tabs, 2x1 1/2, Assorted Primary, PK30 (Discontinued)

  • Mfr # 686ROYGB
  • Zoro # G5261326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
686ROYGB
Zoro #
G5261326
UPC #
051141985664
Country of Origin
United States

Dimensions

Overall Height
1.5"
Overall Width
2"
Width
2"
Height
1.5"

Details

Item
File Tabs,2x1 1/2,Assorted Primary,PK30
Color
Assorted Primary
Paper Weight
0.04 lbs
Material
Self-Stick Note Paper
Features
Solid Color 2" x 1.5" Tabs
Weight
0.04 lbs
Assortment Colors
Blue; Green; Orange; Red; Yellow
File Insert/Tab Type
All-Purpose Tabs
Tab Cut
1/5-Cut

Description

File Tabs,2x1 1/2,Assorted Primary,PK30, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.