Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It File Tabs, 2x1 1/2, Lined, Red, PK50 686F-50RD

File Tabs, 2x1 1/2, Lined, Red, PK50 (Discontinued)

  • Mfr # 686F-50RD
  • Zoro # G9750555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
686F-50RD
Zoro #
G9750555
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Height
1.5"

Details

Item
File Tabs,2x1 1/2,Lined,Red,PK50
Color
Red
Tab Type
All-Purpose Tabs
Material
Self-Stick Note Paper
Tab Cut
1/5-Cut
Weight
0.06 lbs

Description

File Tabs,2x1 1/2,Lined,Red,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.