Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Flag, 1" Altern Colors, Assorted, PK60 680-EG-ALT

Flag, 1" Altern Colors, Assorted, PK60 (Discontinued)

  • Mfr # 680-EG-ALT
  • Zoro # G5025706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680-EG-ALT
Zoro #
G5025706
UPC #
051141944791
Country of Origin
United States

Dimensions

Size
1 x 1.75
Overall Height
1.75"
Overall Width
1"
Height
1.75"
Width
1"

Details

Item
Page Flags
Color
Assorted: Aqua; Lime; Orange; Pink; Purple; Yellow
Weight
0.05 lbs

Description

Flag,1 In. Altern Colors,Assorted,PK60, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.