Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Flag, 1", Brightblue, PK100 680-BB2

Flag, 1", Brightblue, PK100 (Discontinued)

  • Mfr # 680-BB2
  • Zoro # G5025767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680-BB2
Zoro #
G5025767
UPC #
021200705656
Country of Origin
United States

Dimensions

Size
1 x 1.75
Overall Height
1.75"
Overall Width
1"
Width
1"
Height
1.75"

Details

Item
Flag,1",Brightblue,PK100
Color
Bright Blue
Paper Weight
0.032 lbs
Features
Reusable/Repositionable
Weight
0.032 lbs
Dispenser
Pop-Up
Color Type
Brights
Reusable/Repositionable
Yes

Description

Find it fast with Post-it® Flags in bright eye-catching colors that get noticed. They make it simple to mark or highlight important information in textbooks, calendars, notebooks, planners and more. They stick securely, remove cleanly and come in a wide variety of colors. Draw attention to critical items or use them to index, file or color code your work, either at home, work or in the classroom. Try with Post-it® Notes for the ultimate study duo.


  • Find it fast.
  • Flags make it simple to mark and highlight important information in textbooks, notebooks, planners, calendars and more.
  • Ideal for marking documents without writing on them.
  • Use to draw attention to critical items, organize files or color-coding.
  • Make it simple to request action.
  • Sticks securely, removes cleanly when you are finished using them.
  • The dispenser keeps flags organized and easy to find.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.