Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Flag, 1", Whiteite, PK100 680-WE2

Flag, 1", Whiteite, PK100 (Discontinued)

  • Mfr # 680-WE2
  • Zoro # G5025478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680-WE2
Zoro #
G5025478
UPC #
021200690945
Country of Origin
United States

Dimensions

Size
1 x 1.75
Overall Height
1.75"
Overall Width
1"
Width
1"
Height
1.75"

Details

Item
Flag,1",Whiteite,PK100
Color
White
Paper Weight
0.034 lbs
Product Type
Flag,1",Whiteite,PK100
Features
Reusable/Repositionable
Application
Page Marker, Folder Tab, Color Coder
Weight
0.034 lbs
Color Type
Standard
Dispenser
Pop-Up

Description

Flag,1 In.,Whiteite,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.