Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Flag, 3", Durable Tab, Whitet, PK50 686F-50WH3IN

Flag, 3", Durable Tab, Whitet, PK50 (Discontinued)

  • Mfr # 686F-50WH3IN
  • Zoro # G5025231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
686F-50WH3IN
Zoro #
G5025231
UPC #
051141236834
Country of Origin
United States

Dimensions

Overall Height
1.5"
Overall Width
3"

Details

Item
Flag,3",Durable Tab,Whitet,PK50
Color
White
Paper Weight
0.05 lbs
Product Type
Flag,3",Durable Tab,Whitet,PK50
Features
Solid Color 3" x 1.5" Tabs
File Insert/Tab Type
All-Purpose Tabs
Tab Cut
1/3-Cut
Tab Material
Self-Stick Note Paper

Description

Flag,3 In.,Durable Tab,Whitet,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.