
Flag, 50Fl/Dsp, 12Dsp/Bx, Yellow, PK6
Mfr # 680-YW12
Zoro # G5025469
product price:Â $34.35
/pk 6, $5.73/eaKey Features
Color
Yellow
Size
1 x 1.75
Height
1.75"
Width
1"
Weight
0.3 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
680-YW12
Zoro #
G5025469
UPC #
051131983694
Country of Origin
United States
Dimensions
Size
1 x 1.75
Height
1.75"
Width
1"
Overall Height
1-3/4 in
Overall Width
1 in
Details
Item
Flag,50Fl/Dsp,12Dsp/Bx,Yellow,PK6
Color
Yellow
Weight
0.3 lbs
Dispenser Type
Pop-Up
Features
Reusable/Repositionable
Recycled Content
0%
Description
Flag,50Fl/Dsp,12Dsp/Bx,Yellow,PK6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.