
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
686L-PGO
Zoro #
G5025207
UPC #
051131969391
Country of Origin
United States
Dimensions
Overall Width
1"
Width
1"
Details
Item
Flag,Durable Filing,Assorted,PK66
Color
Assorted Brights
Paper Weight
0.045 lbs
Weight
0.045 lbs
Material
Self-Stick Note Paper
Features
Lined Tabs
Tab Cut
1/5-Cut
Assortment Colors
Bright Green; Bright Orange; Bright Pink
File Insert/Tab Type
All-Purpose Tabs
Description
Flag,Durable Filing,Assorted,PK66, Package Quantity 66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.