Flag, Index Durable, Assorted, PK24
Mfr # 686F-1BB
Zoro # G5025259
product price: $3.89
/pk 24, $0.16/eaSold in multiples of 2 for $7.78
Key Features
Color
Assorted Brights
Paper Weight
0.03 lbs
Overall Height
1.5"
Overall Width
2"
Material
Self-Stick Note Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
686F-1BB
Zoro #
G5025259
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1.5"
Overall Width
2"
Width
2"
Height
1.5"
Details
Item
Flag,Index Durable,Assorted,PK24
Color
Assorted Brights
Paper Weight
0.03 lbs
Material
Self-Stick Note Paper
Weight
0.03 lbs
Features
Lined 2" x 1.5" Tabs
File Insert/Tab Type
All-Purpose Tabs
Tab Cut
1/5-Cut
Assortment Colors
Bright Green; Bright Orange; Bright Pink; Bright Yellow
Description
Flag,Index Durable,Assorted,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.