Zoro Homepage

Flag, PageMarker, Bright, 10, Ast, PK500

  • Mfr # 670-10AB

  • Zoro # G5025870


product price: $6.69
/pk 500, $0.01/ea
Sold in multiples of 2 for $13.38

Key Features

Color
Assorted Colors
Paper Weight
0.086 lbs
Size
0.5 x 2
Overall Height
2"
Overall Width
0.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670-10AB
Zoro #
G5025870
UPC #
-
Country of Origin
United States

Dimensions

Size
0.5 x 2
Overall Height
2"
Overall Width
0.5"
Width
0.5"
Height
2"

Details

Item
Flag,PageMarker,Bright,10,Ast,PK500
Color
Assorted Colors
Paper Weight
0.086 lbs
Features
Reusable/Repositionable
Weight
0.086 lbs
Dispenser
Pop-Up

Description

Flag,PageMarker,Bright,10,Ast,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.