
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
686-VAD2
Zoro #
G5025155
UPC #
051141944753
Country of Origin
United States
Dimensions
Overall Width
1"; 2"
Width
1"; 2"
Details
Item
Flag,Value Pack,Sol Bar,Assorted,PK114
Color
Assorted
Paper Weight
0.115 lbs
Product Type
Flag,Value Pack,Sol Bar,Assorted,PK114
Features
Plain Solid Color Tabs—Assorted sizes and colors.
Material
Self-Stick Note Paper
Weight
0.115 lbs
Tab Cut
1/5-Cut; 1/3-Cut
File Insert/Tab Type
All-Purpose Tabs
Assortment Colors
Aqua; Lime; Red; Yellow
Description
Flag,Value Pack,Sol Bar,Assorted,PK114, Package Quantity 114
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.