Flags Arrow, PK252
Mfr # 684VAD2
Zoro # G5261369
product price: $10.49
/pk 252, $0.04/eaKey Features
Color
Assorted Primary; Assorted Brights
Paper Weight
0.115 lbs
Number of Sheets
252
Size
0.5 x 1.75
Overall Height
1.75"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
684VAD2
Zoro #
G5261369
UPC #
-
Country of Origin
United States
Dimensions
Size
0.5 x 1.75
Overall Height
1.75"
Overall Width
0.5"
Height
1.75"
Width
0.5"
Details
Item
Post-it Flags Arrow,PK252
Color
Assorted Primary; Assorted Brights
Paper Weight
0.115 lbs
Number of Sheets
252
Legend
Blank; SIGN HERE
Weight
0.115 lbs
Includes
Includes 24 each of eight standard and bright colors plus 30 each in red and blue sign here flags; 252 total flags
Features
Reusable/Repositionable
Application
Book, Document, Notebook
Dispenser
Pop-Up
Color Type
Standard; Brights
Assortment Colors
Aqua; Blue; Green; Lime; Orange; Pink; Red; Yellow
Description
Post-it Flags Arrow,PK252, Package Quantity 252
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.