Flags with Dispenser, 0.94in Wide, Bright Blue, Bright Green, Purple, 60 Flags

  • Mfr # 680-PBG

  • Zoro # G315509981


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Size
0.94 x 1.7
Color
Bright Blue, Bright Green, Purple
Overall Width
0.94 in
Overall Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680-PBG
Zoro #
G315509981
UPC #
51131972902
Country of Origin
United States

Dimensions

Size
0.94 x 1.7
Overall Width
0.94 in
Overall Height
1.7 in

Details

Item
Standard Page Flags
Color
Bright Blue, Bright Green, Purple

Description

Post-it Flags make it simple to mark, flag or highlight important information. 0.94in wide size is large enough to be written on to keep track of research. Flags stay put until you decide to remove them. The low profile dispenser keeps the important tools close wherever you go.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.