Zoro Homepage
This item is Discontinued.
Post-It Full Adhesive Sticky Notes, 3x3, PK12 F330-12SSAL

Full Adhesive Sticky Notes, 3x3, PK12 (Discontinued)

  • Mfr # F330-12SSAL
  • Zoro # G5379997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F330-12SSAL
Zoro #
G5379997
UPC #
051141958569
Country of Origin
United States

Dimensions

Size
3" x 3"

Details

Item
Full Adhesive Super Sticky Notes
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Rule
Lined
Number of Sheets
25
Color
New York

Description

Full Adhesive Super Sticky Notes, 3 in x 3 in, Color New York, Rule Lined, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.