Zoro Homepage
This item is Discontinued.
Post-It Full Adhesive Sticky Notes, 3x3, PK12 F330-12SSAU

Full Adhesive Sticky Notes, 3x3, PK12 (Discontinued)

  • Mfr # F330-12SSAU
  • Zoro # G5359961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F330-12SSAU
Zoro #
G5359961
UPC #
051141340388
Country of Origin
United States

Dimensions

Size
3" x 3"

Details

Item
Full Adhesive Super Sticky Notes
Number of Sheets
25
Color
Rio De Janeiro
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Rule
Plain

Description

Full Adhesive Super Sticky Notes, 3 in x 3 in, Color Rio De Janeiro, Rule Plain, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.