Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Full Adhesive Sticky Notes, 3x3, YW, PK12 F330-12SSY

Full Adhesive Sticky Notes, 3x3, YW, PK12 (Discontinued)

  • Mfr # F330-12SSY
  • Zoro # G5379507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F330-12SSY
Zoro #
G5379507
UPC #
00051141338651
Country of Origin
United States

Dimensions

Size
3" x 3"

Details

Item
Full Adhesive Super Sticky Notes
Rule
Plain
Number of Sheets
25
Color
Electric Yellow
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified

Description

Full Adhesive Super Sticky Notes, 3 in x 3 in, Color Electric Yellow, Rule Plain, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.