
Full Stick Notes, 3 x 3, Assorted Rio de Janeiro Colors, 25/Pad, PK4 (Discontinued)
- Mfr # F330-4SSAU
- Zoro # G4581760
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F330-4SSAU
Zoro #
G4581760
UPC #
51141340371
Country of Origin
United States
Dimensions
Sheet Size
3" x 3"
Size
3" x 3"
Details
Item
Self-Stick Pads
Color
Energy Boost Collection
Paper Weight
0.16 lbs
Number of Sheets
25
Rule
Unruled
Weight
0.16 lbs
Features
Energy Boost Collection—Bright, playful and dynamic colors get the creative juices flowing!
Shape
Square
Pad Type
Super-Sticky
Description
Post-it® Notes Super Sticky Full Stick Notes, 3 x 3, Assorted Rio de Janeiro Colors, 25 Sheets/Pad, 4/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.