
Full Stick Notes, 3 x 3, Electric Yellow, 25 Sheets/Pad, PK12 (Discontinued)
- Mfr # F330-12SSY
- Zoro # G4605393
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F330-12SSY
Zoro #
G4605393
UPC #
51141338651
Country of Origin
United States
Dimensions
Sheet Size
3" x 3"
Size
3" x 3"
Details
Item
Self-Stick Pads
Color
Electric Yellow
Paper Weight
0.37 lbs
Number of Sheets
25
Rule
Unruled
Weight
0.37 lbs
Features
Electric Yellow—Electric colors help you draw attention to your sizzling details.
Pad Type
Super-Sticky
Shape
Square
Description
Post-it® Notes Super Sticky Full Stick Notes, 3 x 3, Electric Yellow, 25 Sheets/Pad, 12/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.