
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
671-4RP-A
Zoro #
G4587814
UPC #
51141333649
Country of Origin
United States
Dimensions
Width
1"
Height
3"
Size
1" x 3"
Details
Weight
0.09 lbs
Color
Helsinki Collection
Description
Post-it® Greener Page Markers Greener Page Flags, Pastel, 50 Strips/Pad, 4 Pads/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.