Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Holder, Wall, Easel, Grey, PK2 EH559-2PK

Holder, Wall, Easel, Grey, PK2 (Discontinued)

  • Mfr # EH559-2PK
  • Zoro # G5024890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EH559-2PK
Zoro #
G5024890
UPC #
051141321257
Country of Origin
China

Details

Item
Holder,Wall,Easel,Grey,PK2
Color
Smoke
Material
Plastic
Includes
(8) Adhesive Strips
Features
Self-adhesive
For Use With
Easel Pads
Product Type
Holder,Wall,Easel,Grey,PK2
Application
Easel Pad
Weight
0.5 lbs

Description

Holder,Wall,Easel,Grey,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.