Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Labeling and Cover-Up Tape, Width 1 In 658

Labeling and Cover-Up Tape, Width 1 In (Discontinued)

  • Mfr # 658
  • Zoro # G0541791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
658
Zoro #
G0541791
UPC #
00021200178450
Country of Origin
United States

Dimensions

Width
1 in
Length
700 in
Length (Straight Wireway)
700 in

Details

Item
Labeling and Cover-Up Tape
Color
White

Description

Labeling and Cover-Up Tape, Color White, Width 1 in, Length 700 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.