Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Lined Tabs, 1/5-Cut, Yellow, 2 in. Wide, 50PK 686F-50YW

Lined Tabs, 1/5-Cut, Yellow, 2 in. Wide, 50PK (Discontinued)

  • Mfr # 686F-50YW
  • Zoro # G208999356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
686F-50YW
Zoro #
G208999356
UPC #
51131972575
Country of Origin
United States

Dimensions

Width
2"
Height
1.5"

Details

Features
Lined
Type
All-Purpose Tabs
Material
Self-Stick Note Paper
Tab Color
Yellow
Index Tabs - Item
File Inserts/Tabs
Tab Cut
1/5-Cut

Description

Here's a simple way to get files organized, labeled and color-coded in one easy package so you can find what you need quickly. Secure, striped, self-stick tabs offer quick and easy tabbing and indexing. Easy to write on and simple to remove, replace or reposition. Use them to label file folders, expanding files and project files. Great for flagging pages in notebooks, books and catalogs. Packaged in a pop-up dispenser.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.