Zoro Homepage

Note, 1.5"X2", Canary, PK24

  • Mfr # 65324VADB

  • Zoro # G5026631


product price: $16.59
/pk 24, $0.69/ea

Key Features

Color
Canary Yellow
Paper Weight
0.82 lbs
Number of Sheets
100
Rule
Unruled
Sheet Size
1.38" x 1.88"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65324VADB
Zoro #
G5026631
UPC #
051131962460
Country of Origin
United States

Dimensions

Sheet Size
1.38" x 1.88"
Size
1.38" x 1.88"

Details

Item
Note,1.5"X2",Canary,PK24
Color
Canary Yellow
Paper Weight
0.82 lbs
Number of Sheets
100
Rule
Unruled
Product Type
Note,1.5"X2",Canary,PK24
Features
Value Pack—Includes 24 pads.
Weight
0.82 lbs
Pad Type
Standard
Shape
Rectangular

Description

Note,1.5 In.X2 In.,Canary,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.