Zoro Homepage

Note, 3"x3", 100Sheets, Ne, PK12

  • Mfr # R33012AN

  • Zoro # G5024726


product price: $27.65
/pk 12, $2.30/ea

Key Features

Color
Poptimistic Collection Combo
Paper Weight
1.154 lbs
Number of Sheets
100
Rule
Unruled
Sheet Size
3" x 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R33012AN
Zoro #
G5024726
UPC #
021200527401
Country of Origin
United States

Dimensions

Sheet Size
3" x 3"
Size
3" x 3"

Details

Item
Note,3"x3",100Sheets,Ne,PK12
Color
Poptimistic Collection Combo
Paper Weight
1.154 lbs
Number of Sheets
100
Rule
Unruled
Features
Value Pack Combo—Includes eight randomly selected pads from the Poptimistic Color Collection and four pads in Canary Yellow.
For Use With
3" x 3" Pop-Up Dispensers
Weight
1.154 lbs
Assortment Colors
(8) Poptimistic Collection Colors; (4) Canary Yellow
Shape
Square
Pad Type
Pop-Up

Description

Note,3 In.x3 In.,100Sheets,Ne,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.