Zoro Homepage

Note, 3"x3", Pop-up, Value, PK18

  • Mfr # R330-14-4B

  • Zoro # G5024680


product price: $16.99
/pk 18, $0.94/ea
Sold in multiples of 12 for $203.88

Key Features

Color
Poptimistic Collection Combo
Paper Weight
1.757 lbs
Number of Sheets
100
Rule
Unruled
Sheet Size
3" x 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R330-14-4B
Zoro #
G5024680
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
3" x 3"
Size
3" x 3"

Details

Item
Note,3"x3",Pop-up,Value,PK18
Color
Poptimistic Collection Combo
Paper Weight
1.757 lbs
Number of Sheets
100
Rule
Unruled
Shape
Square
Assortment Colors
(14) Canary Yellow; (4) Poptimistic Collection Colors
Pad Type
Pop-Up
Features
Value Pack Combo—Includes 14 pads in Canary Yellow and four randomly selected pads from the Poptimistic Color Collection.
For Use With
3" x 3" Pop-Up Dispensers

Description

Sticky Notes, 3 in x 3 in, Adhesion Standard, Color Assorted, Canary Yellow, Recycled Content 0 Percent, Sheets per Pad 100, Rule Unruled, Pads per Pack 18, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.