Zoro Homepage
This item is Discontinued.
Post-It Note, 3"x3", Popup, Bora Bora, PK10 R330-10SST

Note, 3"x3", Popup, Bora Bora, PK10 (Discontinued)

  • Mfr # R330-10SST
  • Zoro # G5024735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R330-10SST
Zoro #
G5024735
UPC #
053200019792
Country of Origin
United States

Dimensions

Sheet Size
3" x 3"
Size
3" x 3"

Details

Item
Self-Stick Pads
Color
Oasis Collection
Paper Weight
0.91 lbs
Number of Sheets
90
Rule
Unruled
Recycled Content
0.3
For Use With
3" x 3" Pop-Up Dispensers
Application
Door, Wall, Monitor
Weight
0.91 lbs
Shape
Square
Pad Type
Super-Sticky Pop-Up

Description

Note,3 In.x3 In.,Popup,Bora Bora,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.