Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Note, 3"x3", Popup, Ss, Ne, PK10 R330-10SSAN

Note, 3"x3", Popup, Ss, Ne, PK10 (Discontinued)

  • Mfr # R330-10SSAN
  • Zoro # G5024750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R330-10SSAN
Zoro #
G5024750
UPC #
051135808900
Country of Origin
United States

Dimensions

Sheet Size
3" x 3"
Size
3" x 3"

Details

Item
Note,3"x3",Popup,Ss,Ne,PK10
Color
Playful Primaries Collection
Paper Weight
0.926 lbs
Number of Sheets
90
Rule
Unruled
Pad Type
Super-Sticky Pop-Up
Shape
Square
Features
Playful Primaries Collection Colors—A vibrant palette sure to bring a smile to your face. Proudly show your true colors.
For Use With
3" x 3" Pop-Up Dispensers

Description

Note,3 In.x3 In.,Popup,Ss,Ne,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.