Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Note, 3"x3", Super Sticky, Ast, PK12 654-12SST

Note, 3"x3", Super Sticky, Ast, PK12 (Discontinued)

  • Mfr # 654-12SST
  • Zoro # G5026528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
654-12SST
Zoro #
G5026528
UPC #
021200473692
Country of Origin
United States

Dimensions

Sheet Size
3" x 3"
Size
3" x 3"

Details

Item
Self-Stick Pads
Color
Oasis Collection
Paper Weight
1.126 lbs
Number of Sheets
90
Rule
Unruled
Pad Type
Super-Sticky
Shape
Square

Description

Note,3 In.x3 In.,Super Sticky,Ast,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.