Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Note, 3"x3" Super Sticky, Ast, PK5 654-5SST

Note, 3"x3" Super Sticky, Ast, PK5 (Discontinued)

  • Mfr # 654-5SST
  • Zoro # G5026327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654-5SST
Zoro #
G5026327
UPC #
021200469091
Country of Origin
United States

Dimensions

Sheet Size
3" x 3"
Size
3" x 3"

Details

Item
Note,3"x3" Super Sticky,Ast,PK5
Color
Oasis Collection
Paper Weight
0.465 lbs
Number of Sheets
90
Rule
Unruled
Weight
0.465 lbs
Pad Type
Super-Sticky
Shape
Square

Description

Note,3 In.x3 In. Super Sticky,Ast,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.