Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Note, 3"x3", Supr-stikie, Canary, PK24 654-24SSCP

Note, 3"x3", Supr-stikie, Canary, PK24 (Discontinued)

  • Mfr # 654-24SSCP
  • Zoro # G5026406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
654-24SSCP
Zoro #
G5026406
UPC #
051131966345
Country of Origin
United States

Dimensions

Size
3" x 3"

Details

Item
Note,3"x3",Supr-stikie,Canary,PK24
Color
Canary Yellow
Number of Sheets
90
Rule
Unruled
Material
Paperboard
Weight
2.391 lbs

Description

Note,3 In.x3 In.,Supr-stikie,Canary,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.